Motion
4492B

3M
4492B

3M™ Double Coated Polyethylene Foam Tape 4492 Black, 1/4 in x 72 yd, 36 rolls per case
Mi Item #09463793
MFR #4492B
Price$35.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4492B

3M™ Double Coated Polyethylene Foam Tape 4492 Black, 1/4 in x 72 yd, 36 rolls per case
Mi Item #09463793
MFR #4492B

Mfr description
7000049206 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.32/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    31 mil, 0.80 mm
  • Shelf Life
    24 months
  • Tensile Strength
    60 lb/in, 415 kPa
  • Width
    0.2500 in, 6.34 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Interior Mirror & Fixture Attachment
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    6 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique acrylic adhesive system provides long term durability• Good initial and long-term temperature resistance
  • Manufacturer Catalog Number
    4492
  • Manufacturer Stock Number
    7000049206
  • Manufacturer Upc Number
    00051115235160
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Product Type
    Single Sided Foam Tape
  • Series
    4492
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Polyethylene Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)