Motion
4492B

3M
4492B

7010302444 3M DOUBLE COATED
Mi Item #09463796
MFR #4492B
Price$1,814.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4492B

7010302444 3M DOUBLE COATED
Mi Item #09463796
MFR #4492B

Mfr description
7010302444 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,814.28/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    31 mil, 0.80 mm
  • Shelf Life
    24 months
  • Tensile Strength
    60 lb/in, 415 kPa
  • Width
    18.0000 in, 457.19 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Interior Mirror & Fixture Attachment
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    6 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    4492
  • Manufacturer Stock Number
    7010302444
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4492
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Polyethylene Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)