Motion
7100173059 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M
7100173059 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4492BF, Black, 2.82 in x 180 yd, 31 mil, Film Liner, PET White Liner, 3 rolls per case
MI ITEM #09463803
MFR #7100173059 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,
Price$710.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100173059 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4492BF, Black, 2.82 in x 180 yd, 31 mil, Film Liner, PET White Liner, 3 rolls per case
MI ITEM #09463803
MFR #7100173059 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$710.58/each

Specifications

Dimensions

  • Length
    180 yd
  • Width
    2.82 in

Details

  • Application
    Interior Mirror & Fixture Attachment
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Overview

Mfr description
7100173059 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought