Motion
7100189168 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M
7100189168 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4492BF, Black, 1 7/32 in x 72 yd, 31 mil, Film Liner, 10 rolls per case
MI ITEM #09463805
MFR #7100189168 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,
List Price$122.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189168 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4492BF, Black, 1 7/32 in x 72 yd, 31 mil, Film Liner, 10 rolls per case
MI ITEM #09463805
MFR #7100189168 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4492BF, BLACK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.84/each for your price

Overview

Mfr description
7100189168 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    Black
  • Application
    Interior Mirror & Fixture Attachment
  • Width
    1.218 in
  • Length
    72 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought