Motion
4496

3M
4496

3M Double Coated Polyethylene Foam Tape 4496B, Bl
Mi Item #09463811
MFR #4496
Price$1,272.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4496

3M Double Coated Polyethylene Foam Tape 4496B, Bl
Mi Item #09463811
MFR #4496

Mfr description
7010536059 3M DOUBLE COATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.60/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0620 in, 1.57 mm
  • Shelf Life
    24 months
  • Tensile Strength
    40 lb/in, 275 kPa
  • Width
    24.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Ideal for light-duty attaching and mounting tasks
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    4 lb/ft³
  • Manufacturer Catalog Number
    4496
  • Manufacturer Stock Number
    7010536059
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    4496
  • Shape
    Roll
  • Type
    Double Coated Polyethylene Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)