Motion
4496B

3M
4496B

7100035722 3M DOUBLE COATED
Mi Item #09463814
MFR #4496B
Price$2,575.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4496B

7100035722 3M DOUBLE COATED
Mi Item #09463814
MFR #4496B

Mfr description
7100035722 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,575.06/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    62 mil, 1.57 mm
  • Shelf Life
    24 months
  • Tensile Strength
    40 lb/in, 275 kPa
  • Width
    54.0000 in, 1371.59 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Ideal for light-duty attaching and mounting tasks
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    4 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    4496
  • Manufacturer Stock Number
    7100035722
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4496
  • Shape
    Roll
  • Type
    Polyethylene Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)