Motion
7000049215 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4496B, BLACK,

3M
7000049215 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4496B, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4496B, Black, 48 in x 36 yd, 62 mil, 1 roll per case
MI ITEM #09463816
MFR #7000049215 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4496B, BLACK,
List Price$2,543.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049215 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4496B, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4496B, Black, 48 in x 36 yd, 62 mil, 1 roll per case
MI ITEM #09463816
MFR #7000049215 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4496B, BLACK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,543.26/each for your price

Overview

Mfr description
7000049215 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    Black
  • Width
    48 in
  • Manufacturer Upc Number
    00051115237386
  • Length
    36 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique acrylic adhesive system provides long term durability• Good initial and long-term temperature resistance
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text