Motion
4496W

3M
4496W

3M™ Double Coated Polyethylene Foam Tape 4496 White, 2 in x 36 yd, 6 rolls per case
Mi Item #09463820
MFR #4496W
Price$105.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4496W

3M™ Double Coated Polyethylene Foam Tape 4496 White, 2 in x 36 yd, 6 rolls per case
Mi Item #09463820
MFR #4496W

Mfr description
7010312158 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.98/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0620 in, 1.57 mm
  • Tensile Strength
    60 lb/in, 414 kPa
  • Width
    2.0000 in, 50.79 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Indoor/Outdoor
  • Backing Material
    Polyethylene
  • Color
    White
  • Density
    6 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique acrylic adhesive system provides long term durability• Good initial and long-term temperature resistance
  • Manufacturer Catalog Number
    4496
  • Manufacturer Stock Number
    7010312158
  • Manufacturer Upc Number
    00051115235252
  • Material
    Polyethylene
  • Mounting Type
    Double Coated
  • Number Of Pieces
    6
  • Product Type
    Single Sided Foam Tape
  • Series
    4496
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Polyethylene Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)