Motion
4496W

3M
4496W

7100166391 3M DOUBLE COATED
Mi Item #09463823
MFR #4496W
Price$105.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4496W

7100166391 3M DOUBLE COATED
Mi Item #09463823
MFR #4496W

Mfr description
7100166391 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.98/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    0.0620 in, 1.57 mm
  • Tensile Strength
    60
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Automotive mirror bonding, Decorative trim, Indoor general purpose mounting and joining, Nameplate mounting, Point-of-purchase displays and signs
  • Backing Material
    Polyethylene Foam
  • Color
    White
  • Density
    6 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    4496
  • Manufacturer Stock Number
    7100166391
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4496
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Polyethylene Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)