Motion
7010373906 3M VINYL FOAM TAPE 4508, BLACK, 114 MM X 33 M, 3.2 MM, 2 ROLL

3M
7010373906 3M VINYL FOAM TAPE 4508, BLACK, 114 MM X 33 M, 3.2 MM, 2 ROLL

3M™ Vinyl Foam Tape 4508, Black, 114 mm x 33 m, 3.2 mm, 2 rolls per case
MI ITEM #09463848
MFR #7010373906 3M VINYL FOAM TAPE 4508, BLACK, 114 MM X 33 M, 3.2 MM, 2 ROLL
List Price$1,210.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373906 3M VINYL FOAM TAPE 4508, BLACK, 114 MM X 33 M, 3.2 MM, 2 ROLL

3M™ Vinyl Foam Tape 4508, Black, 114 mm x 33 m, 3.2 mm, 2 rolls per case
MI ITEM #09463848
MFR #7010373906 3M VINYL FOAM TAPE 4508, BLACK, 114 MM X 33 M, 3.2 MM, 2 ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,210.05/each for your price

Overview

Mfr description
7010373906 3M VINYL FOAM TAPE 4508,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Designed to avoid stretching while leaving the liner in place

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    Black
  • Width
    4.48 in
  • Manufacturer Upc Number
    00051115253683
  • Length
    36 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture• Durable acrylic adhesive on one side of foam offers good aging and UV resistance• Designed for demanding gasketing, cushioning, damping and insulating applications• Conformable properties allow taping or sealing on curved or irregular surfaces• Designed to avoid stretching while leaving the liner in place
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text