Motion
7000089663 3M DISPOSABLE PROTECTIVE COVERALL 4510-L WHITE TYPE 5/6, 20 EA/

3M
7000089663 3M DISPOSABLE PROTECTIVE COVERALL 4510-L WHITE TYPE 5/6, 20 EA/

3M™ Disposable Protective Coverall 4510-L White Type 5/6, 20 EA/Case
Mi Item #09463860
MFR #7000089663 3M DISPOSABLE PROTECTIVE COVERALL 4510-L WHITE TYPE 5/6, 20 EA/
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089663 3M DISPOSABLE PROTECTIVE COVERALL 4510-L WHITE TYPE 5/6, 20 EA/

3M™ Disposable Protective Coverall 4510-L White Type 5/6, 20 EA/Case
Mi Item #09463860
MFR #7000089663 3M DISPOSABLE PROTECTIVE COVERALL 4510-L WHITE TYPE 5/6, 20 EA/

Mfr description
7000089663 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed from microporous PE laminate material for Type 5 and Type 6 protection
  • Does not contain silicone or natural rubber latex components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    10.2 lb

Details

  • Additional Details
    Elastic Cuff; Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Certain limited splash and solid airbourne particle protection (Type 5 & 6)
  • Manufacturer Upc Number
    04046719401598
  • Material
    Laminates
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • UPC_NO
    04046719401598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)