Motion
7000089665 3M DISPOSABLE PROTECTIVE COVERALL 4510-XXL/00585(AAD), 1/BAG,

3M
7000089665 3M DISPOSABLE PROTECTIVE COVERALL 4510-XXL/00585(AAD), 1/BAG,

3M™ Disposable Protective Coverall 4510-XXL White Type 5/6 SI, 20 ea/Case
Mi Item #09463863
MFR #7000089665 3M DISPOSABLE PROTECTIVE COVERALL 4510-XXL/00585(AAD), 1/BAG,
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089665 3M DISPOSABLE PROTECTIVE COVERALL 4510-XXL/00585(AAD), 1/BAG,

3M™ Disposable Protective Coverall 4510-XXL White Type 5/6 SI, 20 ea/Case
Mi Item #09463863
MFR #7000089665 3M DISPOSABLE PROTECTIVE COVERALL 4510-XXL/00585(AAD), 1/BAG,

Mfr description
7000089665 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed from microporous PE laminate material for Type 5 and Type 6 protection
  • Does not contain silicone or natural rubber latex components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Size
    2X
  • Weight
    11.1 lb

Details

  • Additional Details
    Elastic Cuff; Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719401635
  • Material
    Laminates
  • Product Type
    Coveralls
  • Seam Type
    Serged and Bound
  • Series
    4510
  • UPC_NO
    04046719401635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)