Motion
7000089620 3M DISPOSABLE PROTECTIVE COVERALL 4515-M BLUE TYPE 5/6, 20 EA/C

3M
7000089620 3M DISPOSABLE PROTECTIVE COVERALL 4515-M BLUE TYPE 5/6, 20 EA/C

3M™ Disposable Protective Coverall 4515-M Blue Type 5/6, 20 EA/Case
Mi Item #09463867
MFR #7000089620 3M DISPOSABLE PROTECTIVE COVERALL 4515-M BLUE TYPE 5/6, 20 EA/C
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089620 3M DISPOSABLE PROTECTIVE COVERALL 4515-M BLUE TYPE 5/6, 20 EA/C

3M™ Disposable Protective Coverall 4515-M Blue Type 5/6, 20 EA/Case
Mi Item #09463867
MFR #7000089620 3M DISPOSABLE PROTECTIVE COVERALL 4515-M BLUE TYPE 5/6, 20 EA/C

Mfr description
7000089620 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Made with a breathable material that helps reduce heat build-up and promote comfortable wear; Does not contain natural rubber latex components, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, and more, Available in blue coveralls and white coveralls, 20 units included in each case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Elastic Waist; Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    Blue
  • Garment Use
    Dust
  • Manufacturer Upc Number
    04046719400553
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4515
  • UPC_NO
    04046719400553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)