Specifications
Dimensions
- SizeLarge
Details
- Additional Details2 Panel Hood; Radioactive Particulate Protection
- Closure TypeTwo-way Zipper
- ColorWhite
- Garment UseCertain limited splash and solid airbourne particle protection (Type 5 & 6)
- Manufacturer Upc Number04046719400416
- MaterialSMS Based
- Product TypeCoveralls
- Seam TypeSerged
- Series4515
- UPC_NO04046719400416
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)