Motion
7000089612 3M DISPOSABLE PROTECTIVE COVERALL 4515-M WHITE TYPE 5/6, 20 EA/

3M
7000089612 3M DISPOSABLE PROTECTIVE COVERALL 4515-M WHITE TYPE 5/6, 20 EA/

3M™ Disposable Protective Coverall 4515-M White Type 5/6, 20 ea/Case
MI ITEM #09463870
MFR #7000089612 3M DISPOSABLE PROTECTIVE COVERALL 4515-M WHITE TYPE 5/6, 20 EA/
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089612 3M DISPOSABLE PROTECTIVE COVERALL 4515-M WHITE TYPE 5/6, 20 EA/

3M™ Disposable Protective Coverall 4515-M White Type 5/6, 20 ea/Case
MI ITEM #09463870
MFR #7000089612 3M DISPOSABLE PROTECTIVE COVERALL 4515-M WHITE TYPE 5/6, 20 EA/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
7000089612 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Made with a breathable material that helps reduce heat build-up and promote comfortable wear; Does not contain natural rubber latex components, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, and more, Available in blue coveralls and white coveralls, 20 units included in each case

Specifications

  • Garment Use
    Dust
  • Additional Details
    Elastic Waist & Ankle; Radioactive Particulate Protection
  • Size
    Medium
  • Color
    White
  • Material
    SMS Based
  • Closure Type
    Two-way Zipper
  • Seam Type
    Serged
  • Manufacturer Upc Number
    04046719400393
  • UPC_NO
    04046719400393
  • Series
    4515
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text