Overview
Mfr description
7010334389 3M VINYL FOAM TAPE 4516,
- For industrial/occupational use only. Not for consumer sale or use.
- Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
- Durable acrylic adhesive on one side of foam offers good aging and UV resistance
- Designed for demanding gasketing, cushioning, damping and insulating applications
- Conformable properties allow taping or sealing on curved or irregular surfaces
- Designed to avoid stretching while leaving the liner in place
Specifications
- ManufacturerName (description attribute)3M
- ColorBlack
- Width5 in
- Manufacturer Upc Number00021200396366
- Length36 yd
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture• Durable acrylic adhesive on one side of foam offers good aging and UV resistance• Designed for demanding gasketing, cushioning, damping and insulating applications• Conformable properties allow taping or sealing on curved or irregular surfaces• Designed to avoid stretching while leaving the liner in place
- Product TypeSingle Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data