Motion
7000089644 3M DISPOSABLE PROTECTIVE COVERALL 4520-4XL WHITE/GREEN TYPE 5/6,

3M
7000089644 3M DISPOSABLE PROTECTIVE COVERALL 4520-4XL WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-4XL White/Green Type 5/6, 20 EA/Case
MI ITEM #09463875
MFR #7000089644 3M DISPOSABLE PROTECTIVE COVERALL 4520-4XL WHITE/GREEN TYPE 5/6,
Your Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089644 3M DISPOSABLE PROTECTIVE COVERALL 4520-4XL WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-4XL White/Green Type 5/6, 20 EA/Case
MI ITEM #09463875
MFR #7000089644 3M DISPOSABLE PROTECTIVE COVERALL 4520-4XL WHITE/GREEN TYPE 5/6,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.70/each(List $14.61)

Overview

Mfr description
7000089644 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Anti-static treatment can help reduce static build-up
  • Does not contain natural rubber latex components
  • Seamless shoulders and sleeve tops offer extra strength and protection
  • Extra-roomy design in arms and legs deliver enhanced mobility
  • Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more
  • Available in collared and hooded profiles
  • Available in a wide range of sizes
  • 20 or 25 units are included in each case

Specifications

  • Garment Use
    Dust
  • Additional Details
    Elastic Waist; Radioactive Particulate Protection
  • Size
    4X
  • Color
    Multi-Color
  • Material
    SMS Based
  • Closure Type
    Two-way Zipper
  • Seam Type
    Serged
  • Manufacturer Upc Number
    04046719401192
  • UPC_NO
    04046719401192
  • Weight
    14.3 lb
  • Series
    4520
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text