Motion
7010385042 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-5XL, 25 EA/CASE

3M
7010385042 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-5XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4520CS-BLK-5XL, 25 EA/Case
MI ITEM #09463877
MFR #7010385042 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-5XL, 25 EA/CASE
List Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010385042 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-5XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4520CS-BLK-5XL, 25 EA/Case
MI ITEM #09463877
MFR #7010385042 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-5XL, 25 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.23/each for your price

Overview

Mfr description
7010385042 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Lightweight, breathable material helps keeps workers cool and comfortable
  • Extra room in arms and legs allow for free movement on the job
  • Seamless shoulders and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
  • Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
  • Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions.

Specifications

  • Additional Details
    0
  • Size
    5X
  • Color
    White
  • Material
    SMS Based
  • Manufacturer Upc Number
    50051131369332
  • UPC_NO
    50051131369332
  • Weight
    0.477 lb
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text