Motion
7000088930 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-L, 25 EA/CASE

3M
7000088930 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-L, 25 EA/CASE

3M™ Disposable Protective Coverall 4520CS-BLK-L, 25 EA/Case
Mi Item #09463879
MFR #7000088930 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-L, 25 EA/CASE
Price$10.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000088930 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-L, 25 EA/CASE

3M™ Disposable Protective Coverall 4520CS-BLK-L, 25 EA/Case
Mi Item #09463879
MFR #7000088930 3M DISPOSABLE PROTECTIVE COVERALL 4520CS-BLK-L, 25 EA/CASE

Mfr description
7000088930 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Anti-static treatment can help reduce static build-up, Does not contain natural rubber latex components, Seamless shoulders and sleeve tops offer extra strength and protection, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more, Available in collared and hooded profiles, Available in a wide range of sizes, 20 or 25 units are included in each case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.72/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    11.7 lb

Details

  • Additional Details
    Anti-static
  • Closure Type
    Two-way Zipper
  • Color
    White with Green Back Panel
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719646432
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4520
  • UPC_NO
    04046719646432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)