Specifications
Dimensions
- Size2X
- Weight12.3 lb
Details
- Additional DetailsAnti-static
- Closure TypeTwo-way Zipper
- ColorWhite
- Garment UseParticulates
- Manufacturer Upc Number04046719646456
- MaterialSMS Based
- Product TypeCoveralls
- Seam TypeSerged
- Series4520
- UPC_NO04046719646456
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)