Motion
7000034762 3M DISPOSABLE PROTECTIVE COVERALL 4520-XXL WHITE/GREEN TYPE 5/6,

3M
7000034762 3M DISPOSABLE PROTECTIVE COVERALL 4520-XXL WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-L White/Green Type 5/6, 20 ea/Case
Mi Item #09463882
MFR #7000034762 3M DISPOSABLE PROTECTIVE COVERALL 4520-XXL WHITE/GREEN TYPE 5/6,
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000034762 3M DISPOSABLE PROTECTIVE COVERALL 4520-XXL WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-L White/Green Type 5/6, 20 ea/Case
Mi Item #09463882
MFR #7000034762 3M DISPOSABLE PROTECTIVE COVERALL 4520-XXL WHITE/GREEN TYPE 5/6,

Mfr description
7000034762 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Anti-static treatment can help reduce static build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    9.8 lb

Details

  • Additional Details
    Anti-static; Antistatic Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719401116
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4520
  • UPC_NO
    04046719401116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)