Motion
7000034761 3M DISPOSABLE PROTECTIVE COVERALL 4520-M WHITE/GREEN TYPE 5/6,

3M
7000034761 3M DISPOSABLE PROTECTIVE COVERALL 4520-M WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-M White/Green Type 5/6, 20 EA/Case
Mi Item #09463883
MFR #7000034761 3M DISPOSABLE PROTECTIVE COVERALL 4520-M WHITE/GREEN TYPE 5/6,
Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000034761 3M DISPOSABLE PROTECTIVE COVERALL 4520-M WHITE/GREEN TYPE 5/6,

3M™ Disposable Protective Coverall 4520-M White/Green Type 5/6, 20 EA/Case
Mi Item #09463883
MFR #7000034761 3M DISPOSABLE PROTECTIVE COVERALL 4520-M WHITE/GREEN TYPE 5/6,

Mfr description
7000034761 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Anti-static treatment can help reduce static build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.66/each

Specifications

Dimensions

  • Size
    Medium
  • Weight
    9 lb

Details

  • Additional Details
    3 Panel Hood; Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Certain limited splash and solid airbourne particle protection (Type 5 & 6)
  • Manufacturer Upc Number
    04046719401093
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • UPC_NO
    04046719401093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)