Motion
7000109037 3M DISPOSABLE PROTECTIVE COVERALL 4530-BLK-XXL, 25 EA/CASE

3M
7000109037 3M DISPOSABLE PROTECTIVE COVERALL 4530-BLK-XXL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530-BLK-XXL, 25 EA/Case
Mi Item #09463887
MFR #7000109037 3M DISPOSABLE PROTECTIVE COVERALL 4530-BLK-XXL, 25 EA/CASE
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000109037 3M DISPOSABLE PROTECTIVE COVERALL 4530-BLK-XXL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530-BLK-XXL, 25 EA/Case
Mi Item #09463887
MFR #7000109037 3M DISPOSABLE PROTECTIVE COVERALL 4530-BLK-XXL, 25 EA/CASE

Mfr description
7000109037 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Flame resistant treatment offers secondary protection against heat and flame; Constructed from SMMS material for Type 5 and Type 6 protection, Anti-static treatment can help reduce static build-up, Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Knit cuffs provide a soft wrist closure for increased comfort, Recommended for use in multiple industries including mining, oil and gas, and more, 25 units included in each case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Size
    2X

Details

  • Additional Details
    Knitted Cuff
  • Closure Type
    Two-way Zipper
  • Color
    Blue
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719629794
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4530
  • UPC_NO
    04046719629794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)