Motion
7000089028 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-4XL, 25 EA/CASE

3M
7000089028 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-4XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-4XL, 25 EA/Case
MI ITEM #09463889
MFR #7000089028 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-4XL, 25 EA/CASE
List Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089028 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-4XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-4XL, 25 EA/Case
MI ITEM #09463889
MFR #7000089028 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-4XL, 25 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.87/each for your price

Overview

Mfr description
7000089028 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Flame resistant treatment offers secondary protection against heat and flame; Constructed from SMMS material for Type 5 and Type 6 protection, Anti-static treatment can help reduce static build-up, Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Knit cuffs provide a soft wrist closure for increased comfort, Recommended for use in multiple industries including mining, oil and gas, and more, 25 units included in each case

Specifications

  • Garment Use
    Light Liquid splash
  • Additional Details
    Collar (No Hood)
  • Size
    4X
  • Color
    Blue
  • Material
    SMS Based
  • Closure Type
    Two-way Zipper
  • Seam Type
    Serged
  • Manufacturer Upc Number
    04046719646531
  • UPC_NO
    04046719646531
  • Weight
    0.499 lb
  • Series
    4530
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text