Motion
7100112828 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-M, 25 EA/CASE

3M
7100112828 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-M, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-M, 25 EA/Case
Mi Item #09463891
MFR #7100112828 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-M, 25 EA/CASE
Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112828 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-M, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-M, 25 EA/Case
Mi Item #09463891
MFR #7100112828 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-M, 25 EA/CASE

Mfr description
7100112828 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flame resistant treatment offers secondary protection against heat and flame.
  • Constructed from SMMS material for Type 5 and Type 6 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.70/each

Specifications

Dimensions

  • Size
    Medium
  • Weight
    0.461 lb

Details

  • Additional Details
    Anti-static
  • Closure Type
    Two-way Zipper
  • Color
    Blue
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719646487
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4530
  • UPC_NO
    04046719646487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)