Motion
7000089689 3M CHEMICAL PROTECTIVE COVERALL 4570, LG, 12 EA/CASE

3M
7000089689 3M CHEMICAL PROTECTIVE COVERALL 4570, LG, 12 EA/CASE

3M™ Chemical Protective Coverall 4570, LG, 12 EA/Case
Mi Item #09463941
MFR #7000089689 3M CHEMICAL PROTECTIVE COVERALL 4570, LG, 12 EA/CASE
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089689 3M CHEMICAL PROTECTIVE COVERALL 4570, LG, 12 EA/CASE

3M™ Chemical Protective Coverall 4570, LG, 12 EA/Case
Mi Item #09463941
MFR #7000089689 3M CHEMICAL PROTECTIVE COVERALL 4570, LG, 12 EA/CASE

Mfr description
7000089689 3M CHEMICAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
  • Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    16.9 lb

Details

  • Additional Details
    3 Panel Hood; Biological Protection
  • Closure Type
    Simple Zipper
  • Color
    Gray
  • Garment Use
    Certain limited splash, spray, jet and solid airbourne particle protection (Type 3, 4, 5 & 6)
  • Manufacturer Upc Number
    04046719402243
  • Material
    Laminates
  • Product Type
    Coveralls
  • Seam Type
    Serged and Taped
  • UPC_NO
    04046719402243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)