Motion
7000089688 3M CHEMICAL PROTECTIVE COVERALL 4570, M, 12 EA/CASE

3M
7000089688 3M CHEMICAL PROTECTIVE COVERALL 4570, M, 12 EA/CASE

4570 COVERALL TYPE3/4/5/6SIZE M 12/CASE
MI ITEM #09463943
MFR #7000089688 3M CHEMICAL PROTECTIVE COVERALL 4570, M, 12 EA/CASE
List Price$55.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089688 3M CHEMICAL PROTECTIVE COVERALL 4570, M, 12 EA/CASE

4570 COVERALL TYPE3/4/5/6SIZE M 12/CASE
MI ITEM #09463943
MFR #7000089688 3M CHEMICAL PROTECTIVE COVERALL 4570, M, 12 EA/CASE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.11/each for your price

Overview

Mfr description
7000089688 3M CHEMICAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
  • Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
  • High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement
  • Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place
  • Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and more
  • 12 units included in each case

Specifications

  • Garment Use
    Certain limited splash, spray, jet and solid airbourne particle protection (Type 3, 4, 5 & 6)
  • Additional Details
    Thumbloops; Biological Protection
  • Size
    Medium
  • Color
    Gray
  • Material
    Laminates
  • Closure Type
    Simple Zipper
  • Seam Type
    Stitched and Taped
  • Manufacturer Upc Number
    04046719402229
  • UPC_NO
    04046719402229
  • Weight
    16.9 lb
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought