Motion
7000000604 3M MARINE PREMIUM FILLER, 46006, 1 GAL, 4 PER CASE

3M
7000000604 3M MARINE PREMIUM FILLER, 46006, 1 GAL, 4 PER CASE

3M™ Marine Premium Filler, 46006, 1 gal, 4 per case
MI ITEM #09463966
MFR #7000000604 3M MARINE PREMIUM FILLER, 46006, 1 GAL, 4 PER CASE
Price$514.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000604 3M MARINE PREMIUM FILLER, 46006, 1 GAL, 4 PER CASE

3M™ Marine Premium Filler, 46006, 1 gal, 4 per case
MI ITEM #09463966
MFR #7000000604 3M MARINE PREMIUM FILLER, 46006, 1 GAL, 4 PER CASE

Mfr description
7000000604 3M MARINE PREMIUM FILLER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Recommended for filling and fairing applications above and below the waterline
  • High water absorption resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.86/each

Specifications

Dimensions

  • Weight
    9.6 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131460065
  • Product Types
    Marine Premium Body Filler
  • UPC_NO
    00051131460065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)