Motion
463

3M
463

Transfer Tape - 15 oz/in Adhesive Strength, 0.08 mm, 3.2 mil Liner Thickness, 48.0000 in Width, Acrylic Adhesive Material, Transparent Color
Mi Item #09463992
MFR #463
Price$383.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
463

Transfer Tape - 15 oz/in Adhesive Strength, 0.08 mm, 3.2 mil Liner Thickness, 48.0000 in Width, Acrylic Adhesive Material, Transparent Color
Mi Item #09463992
MFR #463

Mfr description
7010375746 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack and excellent adhesion and grab strength to most paper stocks
  • Bonds a wide variety of similar and dissimilar substrates such as metals, glass, wood, paints and high surface energy plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.86/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Liner Thickness
    0.08 mm, 3.2 mil
  • Width
    48.0000 in

Details

  • Adhesion Strength
    15 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    463
  • Manufacturer Upc Number
    00051111980996
  • Operating Temperature Range
    -50 to 82 °C, -60 to 180 °F
  • UPC_NO
    00051111980996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)