Motion
46334

3M
46334

Scotch® Masking Tape - 60 yd Long, 0.7100 in Wide, Green
Mi Item #09463995
MFR #46334
Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46334

Scotch® Masking Tape - 60 yd Long, 0.7100 in Wide, Green
Mi Item #09463995
MFR #46334

Mfr description
7000028422 SCOTCH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.57/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.35 lb
  • Width
    0.7100 in

Details

  • Application
    - Trim Masking - Booth Masking - Technician/Person - Jamb Masking - General/Bulk Masking - Paint Preparation - Fine Lines
  • Color
    Green
  • Material
    Paper
  • UPC_NO
    00051131463349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)