Motion
4646

3M
4646

3M VHB Tape 4646, Dark Gray, 3/4 in x 72 yd, 25
Mi Item #09464001
MFR #4646
Price$312.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4646

3M VHB Tape 4646, Dark Gray, 3/4 in x 72 yd, 25
Mi Item #09464001
MFR #4646

Mfr description
7010535931 3M VHB TAPE 4646, DARK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.49/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    0.0250 in, 0.59 mm
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Decorative material and trim, Nameplates and logos, Panel to frame, Stiffener to panel
  • Backing Material
    Acrylic Foam
  • Color
    Dark Gray
  • Manufacturer Catalog Number
    4646
  • Manufacturer Stock Number
    7010535931
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    12
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4611
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)