Motion
467MC

3M
467MC

Adhesive Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 48.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09464025
MFR #467MC
Price$2,165.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
467MC

Adhesive Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 48.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09464025
MFR #467MC

Mfr description
7000029110 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,165.57/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    54.86 m
  • Liner Thickness
    4.2 mil, 0.11 mm
  • Width
    48.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000029110
  • Manufacturer Upc Number
    00051115635113
  • Operating Temperature Range
    -40 °C to 204 °C, -40 °F to 400 °F
  • Product Form
    Roll
  • UPC_NO
    00051115635113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)