Motion
467MP

3M
467MP

Transfer Tape - 92 oz/in Adhesive Strength, 0.11 mm, 4.2 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09464038
MFR #467MP
Price$1,996.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
467MP

Transfer Tape - 92 oz/in Adhesive Strength, 0.11 mm, 4.2 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09464038
MFR #467MP

Mfr description
7010375504 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.25/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil, 0.06 mm
  • Liner Thickness
    0.11 mm, 4.2 mil

Details

  • Adhesion Strength
    92 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    467MP
  • Manufacturer Upc Number
    00051128997932
  • Operating Temperature Range
    -40 to 149 °C, -40 to 300 °F
  • UPC_NO
    00051128997932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)