Overview
Mfr description
7100207120 FUTURO SHOULDER
- For industrial/occupational use only. Not for consumer sale or use.
- Freeze the two gel inserts for at least two hours for a shoulder ice pack
- Microwave the gel inserts for 20 seconds for heat therapy
- Easy to use design provides targeted relief
- Stretchy neoprene-blend materials delivers a contoured fit
- Adjustable strap secures around your ribcage for comfort
- Removable underarm strap offers a better fit
- Underside pockets help ensure the gel packs stay in place during use
- This shoulder wrap is intended to be used for hot/cold recovery only and is not a shoulder brace
- Refer to the instructions before use
- One size
- Package contents: 1 shoulder wrap, 2 hot/cold packs
Specifications
- Manufacturer Upc Number00051131221697
- Minimum Order Quantity6
- UPC_NO00051131221697
- Weight2.281 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data