Overview
Mfr description
7000029111 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- 5 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
- Provides very high resistance to solvents and humidity
- Unique Micro-Channel PCK liner features air release technology to help prevent air entrapment during lamination
- 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
- Temporarily repositionable adhesive improves placement accuracy, reducing rework
Specifications
- ColorTransparent
- Manufacturer Upc Number00051115635120
- UPC_NO00051115635120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data