Motion
470

3M
470

Film Tape - Length: 36 yd, Width: 2 in, Thick: 7.1 mil, 0.17 mm, Beige
Mi Item #09464077
MFR #470
Price$186.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
470

Film Tape - Length: 36 yd, Width: 2 in, Thick: 7.1 mil, 0.17 mm, Beige
Mi Item #09464077
MFR #470

Mfr description
7000050107 3M ELECTROPLATING TAPE 470,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.80/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    36 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    35
  • Thickness
    7.1 mil, 0.17 mm
  • Width
    2 in

Details

  • Adhesion Strength
    4, 37 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Clean Removal
    Yes
  • Color
    Beige
  • Elongation at Break
    180 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010292805
  • Manufacturer Upc Number
    00021200074714
  • Material
    Vinyl
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    4 to 121 °C, 40 to 250 °F
  • Series
    470
  • Shape
    Roll
  • Type
    Vinyl Film Tape
  • UPC_NO
    00021200074714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)