Motion
47010H1-DC

3M
47010H1-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #09464083
MFR #47010H1-DC
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47010H1-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #09464083
MFR #47010H1-DC

Mfr description
7100166596 3M FLAT TEMPLE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, one-piece lens helps provide limited protection from light to moderate impact hazards
  • Lightweight, durable design for comfort and lasting wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Weight
    0.125 lb

Details

  • Frame Color Family
    Multicolor
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00051141975870
  • Type
    Safety Glasse
  • UPC_NO
    00051141975870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)