Motion
47010-HT6

3M
47010-HT6

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09464084
MFR #47010-HT6
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47010-HT6

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09464084
MFR #47010-HT6

Mfr description
7100100893 3M FLAT TEMPLE SAFETY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed with comfort and functionality in mind
  • Soft, comfortable nosepiece
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Weight
    0.098 lb

Details

  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00076308872571
  • Type
    Safety Glasse
  • UPC_NO
    00076308872571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)