Motion
7100166607 TRUE

3M
7100166607 TRUE

3M™ Flat Temple Eyewear Anti-Scratch, 47013H1-DC, Black/Yellow, Amber Lens
MI ITEM #09464088
MFR #7100166607 TRUE
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166607 TRUE

3M™ Flat Temple Eyewear Anti-Scratch, 47013H1-DC, Black/Yellow, Amber Lens
MI ITEM #09464088
MFR #7100166607 TRUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
7100166607 TRUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, one-piece lens helps provide limited protection from light to moderate impact hazards
  • Lightweight, durable design for comfort and lasting wear
  • Sleek temples create a comfortable fit when worn with ear protection
  • When worn with hearing protection, flat temple design limits risk of reduced effectiveness
  • Flexible nose and ear pieces provide comfort
  • Scratch-resistant coating helps keep vision clear
  • Impact-resistant lens blocks 99.9% of UV rays
  • Great for use indoors and outdoors
  • Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
  • Amber lenses enhance contrast in low-light conditions

Specifications

  • Frame Style
    Wraparound
  • Manufacturer Upc Number
    00076308724009
  • UPC_NO
    00076308724009
  • Weight
    0.18 lb
  • Frame Color Family
    Multicolor
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text