Motion
47032H1-DC

3M
47032H1-DC

Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
MI ITEM #09464094
MFR #47032H1-DC
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47032H1-DC

Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
MI ITEM #09464094
MFR #47032H1-DC

Mfr description
7100166605 3M EYEGLASS PROTECTORS
  • For industrial/occupational use only. Not for consumer sale or use.Durable lens helps provide limited protection from light to moderate impact hazards, Accommodates most personal eyewear, Lightweight, durable design, Scratch resistant coating helps keep vision clear, Impact resistant lens blocks 99.9% of UV rays, Excellent protection option for those who wear prescription eyewear, Great for use indoors and outdoors, Easy care design cleans with soap and water or a soft cloth, Meets the requirements of ANSI Z87.1, Gray lens helps reduce sunlight and is popular for outdoor use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Weight
    0.2 lb

Details

  • Additional Details
    Lens Coating;Anti Scratch;Lens Color;Gray;Lens Material;Polycarbonate;Frame Material;Polycarbonate;Compliance;Ansi Z87.1;Uv Protection;99.9%
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Lightweight Frame
  • Description
    3Mtm Eyeglass Protectors Anti-Scratch, 47032H1-Dc, Gray, Gray Lens, 6/Case
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Over The Glass
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Over The Glass
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Manufacturer Stock Number
    7100166605
  • Manufacturer Upc Number
    00051141981178
  • Metal Frame
    No
  • Specialty Features
    Anti Scratch, Impact Resistant, Scratch Resistant, Uv Protection
  • Standards Met
    ANSI Z87.1
  • Temple Color
    Gray
  • Type
    Safety Glasse
  • UPC_NO
    00051141981178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)