Motion
47071H1-DC

3M
47071H1-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #09464098
MFR #47071H1-DC
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47071H1-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #09464098
MFR #47071H1-DC

Mfr description
7100166636 TRUE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • Weight
    0.242 lb

Details

  • Additional Details
    Lens Coating;Anti-Fog;Anti-Scratch And Anti-Fog;Scratch Resistant;Frame Material;Polycarbonate;Frame Style;Wraparound;Lens Material;Polycarbonate;Specifications Met;As;Nzs 1337;Splash Protection;No;Overall Height;7.7500 In;196.85 Mm;Overall Length;3.1100 In;78.99 Mm;Overall Width;5.7500 In;146.05 Mm
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Comfort Features
    Lightweight Design, Soft-Touch Nose And Earpieces
  • Description
    3Mtm Performance Anti-Fog Eyewear, Clear Lens
  • Frame Color Family
    Multicolor
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Includes
    Storage Bag And Lanyard
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    B5005640008
  • Manufacturer Upc Number
    00051125004015
  • Metal Frame
    No
  • Noisepiece Type
    Soft Touch
  • Product Line
    Performance
  • Series
    Performance
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Type
    Safety Glasse
  • UPC_NO
    00051125004015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)