Motion
7100057038 3M VINYL TAPE 471+, INDIGO, 1 IN X 36 YD, 5.3 MIL, 36 RO

3M
7100057038 3M VINYL TAPE 471+, INDIGO, 1 IN X 36 YD, 5.3 MIL, 36 RO

Film Tape - Length: 36 yd, Width: 1 in, Indigo
Mi Item #09464141
MFR #7100057038 3M VINYL TAPE 471+, INDIGO, 1 IN X 36 YD, 5.3 MIL, 36 RO
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057038 3M VINYL TAPE 471+, INDIGO, 1 IN X 36 YD, 5.3 MIL, 36 RO

Film Tape - Length: 36 yd, Width: 1 in, Indigo
Mi Item #09464141
MFR #7100057038 3M VINYL TAPE 471+, INDIGO, 1 IN X 36 YD, 5.3 MIL, 36 RO

Mfr description
7100057038 3M VINYL TAPE 471+,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.30/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14.0
  • Width
    1 in

Details

  • Adhesion Strength
    35 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Indigo
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00051111925119
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • UPC_NO
    00051111925119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)