Motion
4726

3M
4726

3M™ Vinyl Foam Tape 4726 Black, 14 in x 36 yd, 1 per case Bulk
Mi Item #09464170
MFR #4726
Price$2,360.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4726

3M™ Vinyl Foam Tape 4726 Black, 14 in x 36 yd, 1 per case Bulk
Mi Item #09464170
MFR #4726

Mfr description
7000048810 3M VINYL FOAM TAPE 4726,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,360.14/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0620 in, 1.60 mm
  • Shelf Life
    18 months
  • Tensile Strength
    130 lb/in, 895 kPa
  • Width
    14.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Sealing, Window and Door Glazing
  • Backing Material
    Vinyl Foam
  • Color
    Black
  • Density
    20 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture• Durable acrylic adhesive on one side of foam offers good aging and UV resistance• Paper liner allows for die cutting without having to laminate another liner to foam• Designed for demanding gasketing, cushioning, damping and insulating applications• Conformable properties allow taping or sealing on curved or irregular surfaces
  • Manufacturer Catalog Number
    4726
  • Manufacturer Stock Number
    7000048810
  • Manufacturer Upc Number
    00021200396724
  • Material
    Vinyl Foam
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4726
  • Shape
    Roll
  • Type
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)