Motion
7000049651 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4735, ORANGE, 2 IN X 36 Y

3M
7000049651 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4735, ORANGE, 2 IN X 36 Y

Scotch® High Temperature Fine Line Tape 4735, Orange, 2 in x 36 yd, 5.1 mil, 24 per case
MI ITEM #09464179
MFR #7000049651 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4735, ORANGE, 2 IN X 36 Y
List Price$268.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049651 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4735, ORANGE, 2 IN X 36 Y

Scotch® High Temperature Fine Line Tape 4735, Orange, 2 in x 36 yd, 5.1 mil, 24 per case
MI ITEM #09464179
MFR #7000049651 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4735, ORANGE, 2 IN X 36 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.52/each for your price

Overview

Mfr description
7000049651 SCOTCH HIGH TEMPERATURE FINE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on in high-temperature paint processes
  • Offers excellent conformability to complex shapes, as well as curved and contoured substrates
  • Resists lifting around corners or in depressed areas
  • Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes
  • Available in orange

Specifications

  • Length
    36 yd
  • Width
    2 in
  • Application
    Paint Masking
  • Color
    Orange
  • Manufacturer Upc Number
    00051111982488
  • UPC_NO
    00051111982488
  • Weight
    0.766 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text