Motion
4737T

3M
4737T

Masking & Painter Tape - 36 yd Long, 1.5000 in Wide, 5.1 mil, 0.13 mm Thick, Blue
Mi Item #09464187
MFR #4737T
Price$165.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4737T

Masking & Painter Tape - 36 yd Long, 1.5000 in Wide, 5.1 mil, 0.13 mm Thick, Blue
Mi Item #09464187
MFR #4737T

Mfr description
7000048758 SCOTCH HIGH TEMPERATURE FINE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.53/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    5.1 mil, 0.13 mm
  • Weight
    0.696 lb
  • Width
    1.5000 in

Details

  • Application
    Paint Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Manufacturer Upc Number
    00021200738876
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00021200738876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)