Motion
7100077898 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4737TL, TRANSLUCENT BLUE,

3M
7100077898 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4737TL, TRANSLUCENT BLUE,

Masking & Painter Tape - 36 yd Long, 48.0000 in Wide, 5.1 mil, 0.13 mm Thick, Blue
Mi Item #09464190
MFR #7100077898 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4737TL, TRANSLUCENT BLUE,
Price$3,622.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100077898 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4737TL, TRANSLUCENT BLUE,

Masking & Painter Tape - 36 yd Long, 48.0000 in Wide, 5.1 mil, 0.13 mm Thick, Blue
Mi Item #09464190
MFR #7100077898 SCOTCH HIGH TEMPERATURE FINE LINE TAPE 4737TL, TRANSLUCENT BLUE,

Mfr description
7100077898 SCOTCH HIGH TEMPERATURE FINE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,622.38/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    5.1 mil, 0.13 mm
  • Weight
    33.9 lb
  • Width
    48.0000 in

Details

  • Application
    Paint Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Manufacturer Upc Number
    00051128993910
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051128993910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)