Motion
7000049617 3M POLYETHYLENE TAPE 480, TRANSPARENT, 20 IN X 36 YD, 5.1 MIL,

3M
7000049617 3M POLYETHYLENE TAPE 480, TRANSPARENT, 20 IN X 36 YD, 5.1 MIL,

Film Tape - Length: 36 yd, Width: 20 in, Transparent
Mi Item #09464201
MFR #7000049617 3M POLYETHYLENE TAPE 480, TRANSPARENT, 20 IN X 36 YD, 5.1 MIL,
Price$1,513.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049617 3M POLYETHYLENE TAPE 480, TRANSPARENT, 20 IN X 36 YD, 5.1 MIL,

Film Tape - Length: 36 yd, Width: 20 in, Transparent
Mi Item #09464201
MFR #7000049617 3M POLYETHYLENE TAPE 480, TRANSPARENT, 20 IN X 36 YD, 5.1 MIL,

Mfr description
7000049617 3M POLYETHYLENE TAPE 480,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.66/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    12.0
  • Width
    20 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    5.2 %
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    20 to 170 °F
  • UPC_NO
    00051111974599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)