Motion
480

3M
480

Film Tape - Length: 36 yd, Width: 3 in, Thick: 5.1 mil, 0.13 mm, Transparent
Mi Item #09464202
MFR #480
Price$227.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
480

Film Tape - Length: 36 yd, Width: 3 in, Thick: 5.1 mil, 0.13 mm, Transparent
Mi Item #09464202
MFR #480

Mfr description
7010312811 3M POLYETHYLENE TAPE 480,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene backing provides good chemical and solvent resistance
  • Non-yellowing transparent acrylic adhesive bonds to a variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.09/each

Specifications

Dimensions

  • Container Size
    76.20 mm x 32.91, 3.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    12 lb/in | 21 N/100 mm
  • Thickness
    5.1 mil, 0.13 mm
  • Width
    3 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    520 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010312811
  • Manufacturer Upc Number
    00051115321061
  • Material
    Polyethylene Film
  • Max Operating Temperature
    76 °C, 170 °F
  • Min Operating Temperature
    -7 °C, 20 °F
  • Operating Temperature Range
    -7 to 76 °C, 20 to 170 °F
  • Series
    480
  • Shape
    Roll
  • Standards Met
    MIL STD 2041D(SH)
  • Type
    Polyethylene Film Tape
  • UPC_NO
    00051115321061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)