Motion
4811

3M
4811

Flashing Tape - 6 in Width, 9.5 mil, 0.24 mm Thickness, 36 yd lENGTH, Polyethylene Backing Material, Rubber Adhsevie Material, 30 oz/in Strength, White
MI ITEM #09464215
MFR #4811
Price$457.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4811

Flashing Tape - 6 in Width, 9.5 mil, 0.24 mm Thickness, 36 yd lENGTH, Polyethylene Backing Material, Rubber Adhsevie Material, 30 oz/in Strength, White
MI ITEM #09464215
MFR #4811

Mfr description
7000029022 3M PRESERVATION SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of up to one year
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.93/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    169.4
  • Thickness
    9.5 mil, 0.24 mm
  • Width
    6 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    White
  • Manufacturer Upc Number
    00048011587448
  • UPC_NO
    00048011587448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)