Motion
4910

3M
4910

3M VHB Tape 4910, Clear, 2 1/4 in x 144 yd, 40 m
Mi Item #09464254
MFR #4910
Price$2,189.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4910

3M VHB Tape 4910, Clear, 2 1/4 in x 144 yd, 40 m
Mi Item #09464254
MFR #4910

Mfr description
7010535825 3M VHB TAPE 4910, CLEAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,189.74/each

Specifications

Dimensions

  • Length
    144 yd
  • Overall Thickness
    0.0400 in, 1 mm
  • Width
    2.2500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Decorative Material and Trim Attachment, Glass Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Clear
  • Manufacturer Catalog Number
    4910
  • Manufacturer Stock Number
    7010535825
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    4
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4910
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)